RBC Bearings
B8SA
52100 Bearing Quality Steel Single Acting 0.5 in ID Angular Contact Bearing
Item #101157030
- 0.5 in Inner Diameter
- 0.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Single Acting |
| Material | 52100 Bearing Quality Steel |
| Series | RBC |
| Axial Dynamic Load Rating | 5.783 kN, 1300 lbf |
| Liner Material | Steel |
| Outside Ring Width | 0.19 in, 4.826 mm |
| Outside Dia. | 0.875 in |
| Inside Dia. | 0.5 in |
| Operating Temperature [Min] | -60 ⁰F |
| Inch/Metric | Inch |
| Spherical Diameter | 0.719 in |
| Static Load Rating | 4000 lbf, 17792.88 N |
| Length | 0.3 in |
| Inside Ring Width | 0.27 in, 6.858 mm |
| Inner Ring Width | 0.27 in |
| Operating Temperature [Max] | 300 ⁰F |
| Ball Dia. | 0.719 in, 18.263 mm |
| O.D. | 0.875 in, 22.225 mm |
| Lubrication Type | Requires Relubrication |
| Enclosure | Open |
| I.D. | 0.5 in, 12.7 mm |
| Outer Ring Width | 0.19 in |
| Style | Angular Contact |
| Axial Static Load Rating | 5200 lbf |
| Dynamic Load Rating | 4.448 kN, 1000 lbf |
| Weight | 0.03 LB |
| EAN or UPC | 637400019136 |
