- 6" ID x 8 3/4" OD x 4 3/4" Inner Ring Width
- 4 1/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outside Ring Width | 4.125 in, 104.78 mm |
| Style | Radial |
| Inner Ring Width | 4 3/4 in |
| Length | 4.75 in |
| Static Load Rating | 1177000 lbf, 5235555 N |
| Outer Ring Width | 4 1/8 in |
| O.D. | 8.75 in, 222.25 mm |
| Lubrication Type | Requires Relubrication |
| Static Load Rating [Max] | 1.177e+006 lbf |
| Material | 52100 Bearing Quality Steel |
| Spherical Diameter | 8.156 in |
| Ball Dia. | 8.156 in, 207.16 mm |
| Type | Unsealed |
| Self-Lubricating | No |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Dynamic Load Rating | 1308.666 kN, 294200 lbf |
| Enclosure | Open |
| Angle of Misalignment | 7 degrees |
| Inch/Metric | Inch |
| Axial Static Load Rating | 387600 lbf |
| Outer Race Material | Bearing Quality Steel |
| Series | RBC® |
| Inside Ring Width | 4.75 in, 120.65 mm |
| I.D. | 6 in, 152.4 mm |
| Insert Material | N/A |
| Operating Temperature [Max] | 350 ⁰F |
| Weight | 38.77 LB |
| EAN or UPC | 637400002954 |

