RBC Bearings
B96SA
52104 Bearing Quality Steel Single Acting 6 in ID Angular Contact Bearing
Item #101157034
- 6 in Inner Diameter
- 8.75 in Outer Diameter
- 52104 Bearing Quality Steel Material
| Outside Ring Width | 2.615 in, 66.421 mm |
| Axial Static Load Rating | 667100 lbf |
| Outside Dia. | 8.75 in |
| Liner Material | Steel |
| Static Load Rating | 667900 lbf, 2970966.138 N |
| O.D. | 8.75 in, 222.25 mm |
| Dynamic Load Rating | 742.408 kN, 166900 lbf |
| I.D. | 6 in, 152.4 mm |
| Lubrication Type | Requires Relubrication |
| Spherical Diameter | 8.156 in |
| Axial Dynamic Load Rating | 741.963 kN, 166800 lbf |
| Inside Dia. | 6 in |
| Series | RBC |
| Inch/Metric | Inch |
| Type | Single Acting |
| Operating Temperature [Max] | 300 ⁰F |
| Style | Angular Contact |
| Ball Dia. | 8.156 in, 207.162 mm |
| Material | 52104 Bearing Quality Steel |
| Inner Ring Width | 3.1 in |
| Inside Ring Width | 3.1 in, 78.74 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Outer Ring Width | 2.615 in |
| Enclosure | Open |
| Weight | 38.34 LB |
| EAN or UPC | 637400019334 |
