- 0.157 in Inner Diameter
- 0.406 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inch/Metric | Inch |
| Enclosure | Open |
| I.D. | 0.157 in, 3.975 mm |
| Total Width | 0.26 in, 6.604 mm |
| Closed Width | 0.25 in, 6.35 mm |
| Finish | Steel |
| Cage Material | No Cage |
| Series | RBC® |
| No. of Rows | Single |
| Style | Needle Roller Bearing |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Type | Airframe Control |
| O.D. | 0.406 in, 10.312 mm |
| Weight | 0.01 LB |
| EAN or UPC | 637400562007 |

