RBC Bearings
BH64729LSS
52100 Bearing Quality Steel 4 in ID Sealed Spherical Plain Bearing
Item #101157057
- 4 in Inner Diameter
- 7 in Outer Diameter
- Sealed Enclosure
- 52100 Bearing Quality Steel Material
| Ball Dia. | 6.475 in, 164.46 mm |
| Angle of Misalignment | 9 degrees |
| Outside Ring Width | 3.375 in, 85.72 mm |
| Enclosure | Sealed |
| Series | RBC® |
| Operating Temperature [Min] | -60 ⁰F |
| Style | Radial |
| Inside Ring Width | 4.225 in, 107.31 mm |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Static Load Rating | 764800 lbf, 3401999 N |
| Dynamic Load Rating | 850.5 kN, 191200 lbf |
| Axial Static Load Rating | 290400 lbf |
| O.D. | 7 in, 177.8 mm |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 4 in, 101.6 mm |
| Seal Material | Thermoplastic Elastomer |
| Type | High-Misalignment, Sealed |
| Weight | 26.0 LB |
| EAN or UPC | 637400000455 |
