- 15 mm ID x 17 mm OD x 15 mm Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Material | Coiled Steel Backing, Fiberglide® Lined |
| O.D. | 17 mm |
| Bore Type | Round Bore |
| I.D. | 15 mm |
| Inch/Metric | Metric |
| Length | 15.000 mm |
| Groove Type | No Groove |
| Shaft Dia. [Max] | 14.984 mm |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. [Min] | 14.966 mm |
| Has Flange | No |
| Weight | 0.01 LB |
| EAN or UPC | 637400096069 |

