- 1.575 in Inner Diameter
- 1.732 in Outer Diameter
- Carbon Steel Material
| Length | 1.181 in, 30 mm |
| Material | Carbon Steel |
| Has Flange | No |
| Groove Type | Woven PTFE Fabric |
| Style | Fiberglide Self Lubricating Journal Bearings |
| Velocity [Max] | 11 m/min |
| Pressure [Max] | 703 kg/cm2, 10000 psi |
| I.D. | 1.575 in, 40 mm |
| Type | Journal |
| Construction Type | Split Seam |
| Series | Fiberglide® |
| Bore Shape | Round |
| Inch/Metric | Inch |
| O.D. | 1.732 in, 44 mm |
| Operating Temperature [Min] | -200 ⁰F |
| Operating Temperature [Max] | 300 ⁰F |
| Weight | 0.1 LB |
| EAN or UPC | 637400096571 |

