- 2.362 in Inner Diameter
- 2.52 in Outer Diameter
- Carbon Steel Material
| Velocity [Max] | 11 m/min |
| Construction Type | Split Seam |
| Length | 2.362 in, 60 mm |
| Material | Carbon Steel |
| Series | Fiberglide® |
| Bore Shape | Round |
| Style | Fiberglide Self Lubricating Journal Bearings |
| Groove Type | Woven PTFE Fabric |
| I.D. | 2.362 in, 60 mm |
| Inch/Metric | Inch |
| O.D. | 2.52 in, 64 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Has Flange | No |
| Type | Journal |
| Pressure [Max] | 703 kg/cm2, 10000 psi |
| Operating Temperature [Min] | -200 ⁰F |
| Weight | 0.41 LB |
| EAN or UPC | 637400160623 |

