Skip to content Skip to navigation menu
Carbon Steel 0.625 in ID Fiberglide Journal Bearing

CJS1008

Carbon Steel 0.625 in ID Fiberglide Journal Bearing
Item #101511484
  • 0.625 in Inner Diameter
  • 0.719 in Outer Diameter
  • Carbon Steel Material
Carbon Steel 0.625 in ID Fiberglide Journal Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Inner Diameter
  • 0.719 in Outer Diameter
  • Carbon Steel Material
Series Fiberglide®
Has Flange No
Construction Type Split Seam
Inch/Metric Inch
Velocity [Max] 11 m/min
Material Carbon Steel
Shaft Size [Max] 0.625 in
Temperature Range [Max] 300 °F
Style Fiberglide Self Lubricating Journal Bearings
I.D. 0.625 in, 15.9 mm
Shaft Size [Min] 0.623 in
Groove Type Woven PTFE Fabric
Housing Bore Size [Min] 0.718 in
Type Journal
Bore Type Round Bore
O.D. 0.719 in, 18.3 mm
Operating Temperature [Min] -200 ⁰F
Housing Bore Size [Max] 0.719 in
Length 0.5 in, 12.7 mm
Pressure [Max] 703 kg/cm2, 10000 psi
Operating Temperature [Max] 300 ⁰F
Bore Shape Round
Weight 0.01 LB
EAN or UPC 637400085650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison