- 1 in Inner Diameter
- 1.124 in Outer Diameter
- Carbon Steel Material
| Operating Temperature [Min] | -200 ⁰F |
| Series | Fiberglide® |
| Style | Fiberglide Self Lubricating Journal Bearings |
| Housing Bore Size [Max] | 1.126 in |
| Inch/Metric | Inch |
| Bore Shape | Round |
| Pressure [Max] | 703 kg/cm2, 10000 psi |
| Length | 0.5 in, 12.7 mm |
| Bore Type | Round Bore |
| Velocity [Max] | 11 m/min |
| Operating Temperature [Max] | 300 ⁰F |
| Temperature Range [Max] | 300 °F |
| Shaft Size [Min] | 0.998 in |
| Type | Journal |
| Shaft Size [Max] | 1 in |
| Housing Bore Size [Min] | 1.125 in |
| O.D. | 1.124 in, 28.5 mm |
| Construction Type | Split Seam |
| Material | Carbon Steel |
| I.D. | 1 in, 25.4 mm |
| Groove Type | Woven PTFE Fabric |
| Has Flange | No |
| Weight | 0.02 LB |
| EAN or UPC | 637400085858 |

