Skip to content Skip to navigation menu
Carbon Steel 1 in ID Fiberglide Journal Bearing

CJS1620

Carbon Steel 1 in ID Fiberglide Journal Bearing
Item #101509535
  • 1 in Inner Diameter
  • 1.124 in Outer Diameter
  • Carbon Steel Material
Carbon Steel 1 in ID Fiberglide Journal Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inner Diameter
  • 1.124 in Outer Diameter
  • Carbon Steel Material
Operating Temperature [Max] 300 ⁰F
Series Fiberglide®
Shaft Size [Max] 1 in
Groove Type Woven PTFE Fabric
Bore Shape Round
I.D. 1 in, 25.4 mm
Shaft Size [Min] 0.998 in
Construction Type Split Seam
Style Fiberglide Self Lubricating Journal Bearings
Type Journal
O.D. 1.124 in, 28.5 mm
Material Carbon Steel
Housing Bore Size [Max] 1.126 in
Operating Temperature [Min] -200 ⁰F
Pressure [Max] 703 kg/cm2, 10000 psi
Bore Type Round Bore
Length 1.25 in, 31.8 mm
Housing Bore Size [Min] 1.125 in
Inch/Metric Inch
Has Flange No
Temperature Range [Max] 300 °F
Velocity [Max] 11 m/min
Weight 0.06 LB
EAN or UPC 637400085896
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison