- 2.25 in Inner Diameter
- 2.438 in Outer Diameter
- Carbon Steel Material
| Shaft Size [Max] | 2.25 in |
| Groove Type | Woven PTFE Fabric |
| Operating Temperature [Min] | -200 ⁰F |
| Housing Bore Size [Min] | 2.438 in |
| Housing Bore Size [Max] | 2.439 in |
| Construction Type | Split Seam |
| Inch/Metric | Inch |
| Series | Fiberglide® |
| Style | Fiberglide Self Lubricating Journal Bearings |
| Pressure [Max] | 703 kg/cm2, 10000 psi |
| Material | Carbon Steel |
| Has Flange | No |
| O.D. | 2.438 in, 61.9 mm |
| Length | 2.25 in, 57.2 mm |
| Type | Journal |
| I.D. | 2.25 in, 57.2 mm |
| Bore Type | Round Bore |
| Velocity [Max] | 11 m/min |
| Shaft Size [Min] | 2.248 in |
| Operating Temperature [Max] | 300 ⁰F |
| Bore Shape | Round |
| Temperature Range [Max] | 300 °F |
| Weight | 0.37 LB |
| EAN or UPC | 637400086237 |

