- 3.625 in Inner Diameter
- 3.813 in Outer Diameter
- Carbon Steel Material
| Construction Type | Split Seam |
| Pressure [Max] | 703 kg/cm2, 10000 psi |
| Series | Fiberglide® |
| Inch/Metric | Inch |
| Length | 3.75 in, 95.2 mm |
| Style | Fiberglide Self Lubricating Journal Bearings |
| Operating Temperature [Max] | 300 ⁰F |
| I.D. | 3.625 in, 92.1 mm |
| Bore Shape | Round |
| O.D. | 3.813 in, 96.9 mm |
| Groove Type | Woven PTFE Fabric |
| Operating Temperature [Min] | -200 ⁰F |
| Velocity [Max] | 11 m/min |
| Type | Journal |
| Material | Carbon Steel |
| Weight | 0.973 LB |
| EAN or UPC | 637400159702 |

