- 4 in Inner Diameter
- 4.188 in Outer Diameter
- Carbon Steel Material
| Velocity [Max] | 11 m/min |
| I.D. | 4 in, 101.6 mm |
| Style | Fiberglide Self Lubricating Journal Bearings |
| Bore Shape | Round |
| Groove Type | Woven PTFE Fabric |
| O.D. | 4.188 in, 106.4 mm |
| Material | Carbon Steel |
| Operating Temperature [Min] | -200 ⁰F |
| Construction Type | Split Seam |
| Inch/Metric | Inch |
| Length | 2 in, 50.8 mm |
| Pressure [Max] | 703 kg/cm2, 10000 psi |
| Type | Journal |
| Operating Temperature [Max] | 300 ⁰F |
| Series | Fiberglide® |
| Weight | 0.571 LB |
| EAN or UPC | 637400086305 |

