- 1 1/4" ID x 1 3/8" OD x 3/4" Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Groove Type | No Groove |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Has Flange | No |
| Temperature Range [Max] | 300 °F |
| Bore Type | Round Bore |
| O.D. | 1.375 in |
| Inch/Metric | Inch |
| Length | 3/4 in |
| I.D. | 1 1/4 in |
| Weight | 0.1 LB |

