- 0.375 in Inner Diameter
- 1.25 in Outer Diameter
| Roller Material | Chrome Steel |
| Roller Width | 0.75 in, 19.05 mm |
| Type | Yoke Roller |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 7500 rpm |
| Style | Yoke Follower, Long Life Series, Crowned |
| Static Load Rating | 4300 lbf, 19127.346 N |
| Finish | Black Oxide |
| Overall Width Tolerance [Max] | 0.8125 in |
| O.D. | 1.25 in, 31.75 mm |
| Bearing Type | Cylindrical Rollers |
| Outside Ring Shape | Crowned |
| Inside Diameter Tolerance [Max] | 0.3752 in |
| Inside Diameter Tolerance [Min] | 0.3746 in |
| Enclosure | Sealed |
| Total Width | 0.813 in, 20.638 mm |
| Overall Width | 0.8125 in |
| Operating Temperature [Max] | 250 ⁰F |
| Series | RBY |
| Roller Dia. | 1.250 in |
| Inner Ring | With Inner Ring |
| Overall Width Tolerance [Min] | 0.8075 in |
| I.D. | 0.375 in, 9.525 mm |
| Roller Type | Crowned |
| Dynamic Load Rating | 4100 lbf |
| Inch/Metric | Inch |
| Weight | 0.23 LB |
| EAN or UPC | 637400205119 |

