- 0.5 in Inner Diameter
- 1.875 in Outer Diameter
| O.D. | 1.875 in, 47.625 mm |
| Inside Diameter Tolerance [Min] | 0.4996 in |
| Overall Width Tolerance [Max] | 1.0625 in |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Crowned |
| RPM [Max] | 4700 rpm |
| Static Load Rating | 10500 lbf, 46706.31 N |
| Total Width | 1.063 in, 26.988 mm |
| Enclosure | Sealed |
| Type | Yoke Roller |
| I.D. | 0.5 in, 12.7 mm |
| Roller Material | Chrome Steel |
| Roller Width | 1 in, 25.4 mm |
| Finish | Black Oxide |
| Inside Diameter Tolerance [Max] | 0.5002 in |
| Dynamic Load Rating | 8200 lbf |
| Overall Width | 0.6875 in |
| Series | RBY |
| Inch/Metric | Inch |
| Roller Dia. | 1.875 in |
| Roller Type | Crowned |
| Overall Width Tolerance [Min] | 1.0575 in |
| Operating Temperature [Max] | 250 ⁰F |
| Bearing Type | Cylindrical Rollers |
| Inner Ring | With Inner Ring |
| Weight | 0.67 LB |
| EAN or UPC | 637400032234 |

