- 0.313 in Inner Diameter
- 1 in Outer Diameter
| Roller Material | Chrome Steel |
| Dynamic Load Rating | 3000 lbf |
| Inch/Metric | Inch |
| Type | Yoke Roller |
| Series | RBY |
| Enclosure | Sealed |
| Roller Dia. | 1.000 in |
| O.D. | 1 in, 25.4 mm |
| Inner Ring | With Inner Ring |
| Total Width | 0.693 in, 17.590 mm |
| Roller Width | 0.625 in, 15.875 mm |
| Bearing Type | Cylindrical Rollers |
| RPM [Max] | 9400 rpm |
| I.D. | 0.313 in, 7.938 mm |
| Finish | Black Oxide |
| Material | 52100 Bearing Quality Steel |
| Overall Width | 0.625 in |
| Operating Temperature [Max] | 250 ⁰F |
| Roller Type | Crowned |
| Outside Ring Shape | Crowned |
| Static Load Rating | 3200 lbf, 14234.304 N |
| Weight | 0.115 LB |
| EAN or UPC | 637400483562 |

