- 1.125 in Inner Diameter
- 3.5 in Outer Diameter
| Roller Material | Chrome Steel |
| Roller Type | Crowned |
| Bearing Type | Cylindrical Rollers |
| Finish | Black Oxide |
| Overall Width Tolerance [Min] | 2.0575 in |
| Outside Ring Shape | Crowned |
| Operating Temperature [Max] | 250 ⁰F |
| Overall Width Tolerance [Max] | 2.0625 in |
| Enclosure | Sealed |
| Dynamic Load Rating | 24300 lbf |
| I.D. | 1.125 in, 28.575 mm |
| Inner Ring | With Inner Ring |
| Inside Diameter Tolerance [Min] | 1.1245 in |
| O.D. | 3.5 in, 88.9 mm |
| Material | 52100 Bearing Quality Steel |
| Inside Diameter Tolerance [Max] | 1.1251 in |
| Overall Width | 2.0625 in |
| Total Width | 2.063 in, 52.388 mm |
| Roller Dia. | 3.500 in |
| Roller Width | 2 in, 50.8 mm |
| RPM [Max] | 980 rpm |
| Series | CY-L |
| Type | Yoke Roller |
| Groove Dia. | 0.125 in, 3.175 mm |
| Inch/Metric | Inch |
| Static Load Rating | 63250 lbf, 281349.915 N |
| Lubrication Type | Inner Ring |
| Weight | 4.516 LB |
| EAN or UPC | 637400005252 |

