- 1.25 in Inner Diameter
- 4 in Outer Diameter
| Roller Width | 2.25 in, 57.15 mm |
| RPM [Max] | 940 rpm |
| Groove Dia. | 0.125 in, 3.175 mm |
| Overall Width | 2.3125 in |
| Outside Ring Shape | Crowned |
| Dynamic Load Rating | 30000 lbf |
| Type | Yoke Roller |
| Total Width | 2.313 in, 58.738 mm |
| Overall Width Tolerance [Min] | 2.3075 in |
| Finish | Black Oxide |
| Roller Material | Chrome Steel |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating | 89550 lbf, 398338.101 N |
| Bearing Type | Cylindrical Rollers |
| Operating Temperature [Max] | 250 ⁰F |
| Lubrication Type | Inner Ring |
| O.D. | 4 in, 101.6 mm |
| Style | Yoke Follower, Sealed, Crowned |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Max] | 1.2501 in |
| Inner Ring | With Inner Ring |
| Overall Width Tolerance [Max] | 2.3125 in |
| Inside Diameter Tolerance [Min] | 1.2495 in |
| Roller Type | Crowned |
| I.D. | 1.25 in, 31.75 mm |
| Inch/Metric | Inch |
| Series | CY-L |
| Roller Dia. | 4.000 in |
| Weight | 6.8 LB |
| EAN or UPC | 637400005269 |

