- 0.313 in Inner Diameter
- 1.125 in Outer Diameter
| Dynamic Load Rating | 2300 lbf |
| Roller Type | Crowned |
| Type | Yoke Roller |
| Roller Width | 0.625 in, 15.875 mm |
| Total Width | 0.688 in, 17.463 mm |
| Static Load Rating | 6150 lbf, 27356.553 N |
| Roller Material | Chrome Steel |
| Groove Dia. | 0.093 in, 2.362 mm |
| Outside Ring Shape | Crowned |
| Inside Diameter Tolerance [Min] | 0.3121 in |
| Overall Width | 0.6875 in |
| Bearing Type | Cylindrical Rollers |
| Overall Width Tolerance [Min] | 0.6825 in |
| RPM [Max] | 3140 rpm |
| I.D. | 0.313 in, 7.938 mm |
| Inner Ring | With Inner Ring |
| Inside Diameter Tolerance [Max] | 0.3127 in |
| Operating Temperature [Max] | 250 ⁰F |
| Lubrication Type | Inner Ring |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Roller Dia. | 1.125 in |
| Series | CY-L |
| Style | Yoke Follower, Sealed, Crowned |
| Overall Width Tolerance [Max] | 0.6875 in |
| O.D. | 1.125 in, 28.575 mm |
| Finish | Black Oxide |
| Enclosure | Sealed |
| Weight | 0.15 LB |
| EAN or UPC | 637400005337 |

