Skip to content Skip to navigation menu
RBC BearingsCY80L

CY80L

Chrome Steel 0.75 in ID Sealed Yoke Type Cam Follower
Item #101158037
  • 0.75 in Inner Diameter
  • 2.5 in Outer Diameter
RBC BearingsCY80L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Inner Diameter
  • 2.5 in Outer Diameter
Inch/Metric Inch
Roller Material Chrome Steel
Outside Ring Shape Crowned
Type Yoke Roller
Roller Dia. 2.500 in
I.D. 0.75 in, 19.05 mm
Operating Temperature [Max] 250 ⁰F
RPM [Max] 1310 rpm
Enclosure Sealed
Roller Type Crowned
Style Yoke Follower, Sealed, Crowned
Total Width 1.563 in, 39.688 mm
Overall Width Tolerance [Min] 1.5575 in
Roller Width 1.5 in, 38.1 mm
Lubrication Type Inner Ring
Inside Diameter Tolerance [Min] 0.7496 in
Series CY-L
Bearing Type Cylindrical Rollers
Inside Diameter Tolerance [Max] 0.7502 in
Overall Width 1.5625 in
Dynamic Load Rating 12800 lbf
O.D. 2.5 in, 63.5 mm
Finish Black Oxide
Overall Width Tolerance [Max] 1.5625 in
Inner Ring With Inner Ring
Static Load Rating 33000 lbf, 146791.26 N
Material 52100 Bearing Quality Steel
Groove Dia. 0.125 in, 3.175 mm
Weight 1.76 LB
EAN or UPC 637400005474
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison