- 0.438 in Inner Diameter
- 1.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Shape | Crowned |
| I.D. | 0.438 in, 11.113 mm |
| Static Load Rating | 1000 lbf, 4448 N |
| Seal Material | Teflon |
| Precision Level | Standard Series |
| O.D. Type | Self-Aligning |
| Outer Ring Width | 0.6 in |
| Outside Ring Width | 0.6 in, 15.24 mm |
| No. of Rows | Double |
| Cage Material | No Cage |
| Self Aligning | No |
| Bore Shape | Round |
| Lubricant | MIL-G-23827 Grease |
| Inside Dia. | 0.4375 in |
| Type | Airframe Control |
| O.D. | 1.25 in, 31.75 mm |
| Outside Dia. | 1.25 in |
| Style | Ball Bearing |
| Total Width | 0.625 in, 15.875 mm |
| Chamfer - Inner Ring | 0.005 in |
| Chamfer - Outer Ring | 0.05 in |
| Enclosure | Double Sealed |
| Inside Ring Width | 0.625 in, 15.88 mm |
| Material | 52100 Bearing Quality Steel |
| Finish | Steel |
| Dynamic Load Rating | 1000 lbf |
| Inch/Metric | Inch |
| Filling Slot | Double Row Non-Fill Slot |
| Operating Temperature [Max] | 250 ⁰F |
| Series | RBC® |
| Operating Temperature [Min] | -65 ⁰F |
| Weight | 0.16 LB |
| EAN or UPC | 637400568856 |

