- 0.25 in Inner Diameter
- 0.901 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| RPM [Max] | 500 rpm |
| Outer Ring Width | 0.491 in |
| Lubricant | MIL-G-23827 Grease |
| No. of Rows | Double |
| Precision Level | Standard Series |
| Type | Airframe Control |
| Chamfer - Inner Ring | 0.005 in |
| Finish | Cadmium |
| O.D. Type | Straight |
| Total Width | 0.62 in, 15.75 mm |
| Chamfer - Outer Ring | 0.032 in |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Width | 0.491 in, 12.47 mm |
| Self Aligning | No |
| Seal Material | Teflon |
| Internal Clearance | C0 |
| Static Load Rating | 5370 lbf, 24000 N |
| Cage Material | No Cage |
| I.D. | 0.25 in, 6.35 mm |
| Outside Dia. | 0.9014 in |
| Outside Ring Shape | Straight |
| Enclosure | Double Seal |
| Bore Shape | Round |
| Inside Ring Width | 0.62 in, 15.75 mm |
| Style | Ball Bearing |
| Inside Dia. | 0.25 in |
| O.D. | 0.901 in, 22.896 mm |
| Inch/Metric | Inch |
| Dynamic Load Rating | 5370 lbf |
| Series | RBC® |
| Standard | SAE-AS7949 |
| Filling Slot | Double Row Non-Fill Slot |
| Weight | 0.06 LB |
| EAN or UPC | 637400567866 |

