- 0.313 in Inner Diameter
- 1.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Internal Clearance | C0 |
| Inside Dia. | 0.3125 in |
| Type | Airframe Control |
| Outer Ring Width | 0.687 in |
| Chamfer - Inner Ring | 0.015 in |
| No. of Rows | Double |
| Chamfer - Outer Ring | 0.032 in |
| Style | Ball Bearing |
| Inside Ring Width | 0.745 in, 18.92 mm |
| Outside Dia. | 1.25 in |
| Bore Shape | Round |
| I.D. | 0.313 in, 7.938 mm |
| Self Aligning | No |
| Outside Ring Width | 0.687 in, 17.45 mm |
| Enclosure | Double Seal |
| Lubricant | MIL-G-23827 Grease |
| Static Load Rating | 11000 lbf, 49000 N |
| Precision Level | Standard Series |
| Seal Material | Teflon |
| Cage Material | No Cage |
| Total Width | 0.745 in, 18.92 mm |
| Outside Ring Shape | Straight |
| O.D. Type | Straight |
| Finish | Cadmium |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 500 rpm |
| Dynamic Load Rating | 11000 lbf |
| O.D. | 1.25 in, 31.75 mm |
| Inch/Metric | Inch |
| Filling Slot | Double Row Non-Fill Slot |
| Standard | SAE-AS7949 |
| Series | RBC® |
| Weight | 0.17 LB |
| EAN or UPC | 637400567934 |

