- 0.375 in Inner Diameter
- 1.438 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Internal Clearance | C0 |
| Outside Dia. | 1.4375 in |
| Dynamic Load Rating | 15760 lbf |
| Outside Ring Width | 0.794 in, 20.17 mm |
| Outside Ring Shape | Straight |
| Enclosure | Double Seal |
| I.D. | 0.375 in, 9.525 mm |
| Chamfer - Inner Ring | 0.015 in |
| Static Load Rating | 15760 lbf, 70000 N |
| Lubricant | MIL-G-81322 Grease |
| Total Width | 0.87 in, 22.1 mm |
| Self Aligning | No |
| Bore Shape | Round |
| Inch/Metric | Inch |
| Type | Airframe Control |
| Style | Ball Bearing |
| Finish | Cadmium |
| Inside Dia. | 0.375 in |
| No. of Rows | Double |
| Seal Material | Teflon |
| O.D. Type | Straight |
| Inside Ring Width | 0.87 in, 22.1 mm |
| O.D. | 1.438 in, 36.512 mm |
| Cage Material | No Cage |
| Chamfer - Outer Ring | 0.032 in |
| Outer Ring Width | 0.794 in |
| Precision Level | Standard Series |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 500 rpm |
| Filling Slot | Double Row Non-Fill Slot |
| Standard | SAE-AS7949 |
| Series | RBC® |
| Weight | 0.26 LB |
| EAN or UPC | 637400567996 |

