- 0.5 in Inner Diameter
- 1.688 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Outside Dia. | 1.6875 in |
| O.D. | 1.688 in, 42.862 mm |
| RPM [Max] | 500 rpm |
| Chamfer - Outer Ring | 0.044 in |
| Internal Clearance | C0 |
| I.D. | 0.5 in, 12.7 mm |
| Material | 52100 Bearing Quality Steel |
| Seal Material | Teflon |
| Total Width | 0.932 in, 23.67 mm |
| Inch/Metric | Inch |
| Inside Dia. | 0.5 in |
| Lubricant | MIL-G-81322 Grease |
| Static Load Rating | 23600 lbf, 105000 N |
| Style | Ball Bearing |
| Finish | Cadmium |
| O.D. Type | Straight |
| Chamfer - Inner Ring | 0.015 in |
| Cage Material | No Cage |
| Outside Ring Width | 0.856 in, 21.74 mm |
| Dynamic Load Rating | 23600 lbf |
| Bore Shape | Round |
| Precision Level | Standard Series |
| Self Aligning | No |
| Type | Airframe Control |
| Outer Ring Width | 0.856 in |
| Outside Ring Shape | Straight |
| Enclosure | Double Seal |
| Inside Ring Width | 0.932 in, 23.67 mm |
| No. of Rows | Double |
| Filling Slot | Double Row Non-Fill Slot |
| Series | RBC® |
| Standard | SAE-AS7949 |
| Weight | 0.38 LB |
| EAN or UPC | 637400568030 |

