- 0.25 in Inner Diameter
- 0.901 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Enclosure | Double Seal |
| Cage Material | No Cage |
| Inside Ring Width | 0.687 in, 17.45 mm |
| Chamfer - Inner Ring | 0.005 in |
| Inch/Metric | Inch |
| I.D. | 0.25 in, 6.35 mm |
| O.D. | 0.901 in, 22.896 mm |
| Finish | Cadmium |
| Static Load Rating | 1780 lbf, 7900 N |
| RPM [Max] | 500 rpm |
| Dynamic Load Rating | 1780 lbf |
| Type | Airframe Control |
| Outside Ring Width | 0.464 in, 11.79 mm |
| Outside Dia. | 0.9014 in |
| Outer Ring Width | 0.464 in |
| Total Width | 0.687 in, 17.45 mm |
| Lubricant | MIL-G-81322 Grease |
| Bore Shape | Round |
| Style | Ball Bearing |
| Seal Material | Teflon |
| Chamfer - Outer Ring | 0.032 in |
| O.D. Type | Straight |
| No. of Rows | Single |
| Self Aligning | Yes |
| Inside Dia. | 0.25 in |
| Internal Clearance | C0 |
| Outside Ring Shape | Straight |
| Precision Level | Standard Series |
| Material | 52100 Bearing Quality Steel |
| Standard | SAE-AS27643 |
| Filling Slot | Double Row Non-Fill Slot |
| Series | RBC® |
| Weight | 0.06 LB |
| EAN or UPC | 637400568160 |

