- 0.5 in Inner Diameter
- 1.688 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Enclosure | Double Seal |
| Inside Ring Width | 1 in, 25.4 mm |
| Filling Slot | Double Row Non-Fill Slot |
| RPM [Max] | 500 rpm |
| Outside Ring Shape | Straight |
| I.D. | 0.5 in, 12.7 mm |
| Material | 52100 Bearing Quality Steel |
| Standard | SAE-AS27643 |
| Type | Airframe Control |
| Total Width | 1 in, 25.4 mm |
| O.D. | 1.688 in, 42.862 mm |
| Static Load Rating | 7120 lbf, 31700 N |
| Finish | Cadmium |
| Inch/Metric | Inch |
| Cage Material | No Cage |
| Bore Shape | Round |
| No. of Rows | Single |
| Dynamic Load Rating | 7120 lbf |
| Outside Ring Width | 0.812 in, 20.62 mm |
| Series | RBC® |
| Internal Clearance | C0 |
| Weight | 0.36 LB |
| EAN or UPC | 637400568283 |

