- 0.375 in Inner Diameter
- 1.063 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| I.D. | 0.375 in, 9.525 mm |
| Type | Airframe Control |
| Outer Ring Width | 1.063 in |
| Inside Ring Width | 1.188 in, 30.18 mm |
| Bore Shape | Round |
| Outside Dia. | 1.0625 in |
| Inside Dia. | 0.375 in |
| Cage Material | No Cage |
| Outside Ring Shape | Straight |
| O.D. | 1.063 in, 26.988 mm |
| O.D. Type | Straight |
| Finish | Cadmium |
| Lubricant | MIL-G-81322 Grease |
| Total Width | 1.188 in, 30.18 mm |
| Inch/Metric | Inch |
| Seal Material | Teflon |
| Dynamic Load Rating | 8440 lbf |
| Chamfer - Inner Ring | 0.005 in |
| Enclosure | Double Sealed |
| Outside Ring Width | 1.063 in, 27 mm |
| Chamfer - Outer Ring | 0.016 in |
| Self Aligning | No |
| RPM [Max] | 500 rpm |
| Material | 52100 Bearing Quality Steel |
| Precision Level | Standard Series |
| No. of Rows | Double |
| Style | Ball Bearing |
| Static Load Rating | 8440 lbf, 37500 N |
| Internal Clearance | C0 |
| Filling Slot | Double Row Non-Fill Slot |
| Standard | SAE-AS27647 |
| Series | RBC® |
| Weight | 0.12 LB |
| EAN or UPC | 637400568795 |

