- 0.5 in Inner Diameter
- 1.438 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Shape | Straight |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Double Sealed |
| O.D. | 1.438 in, 36.512 mm |
| I.D. | 0.5 in, 12.7 mm |
| Cage Material | No Cage |
| Bore Shape | Round |
| RPM [Max] | 500 rpm |
| Total Width | 1.5 in, 38.1 mm |
| Outside Ring Width | 1.375 in, 34.92 mm |
| No. of Rows | Double |
| Static Load Rating | 15520 lbf, 69500 N |
| Inch/Metric | Inch |
| Inside Ring Width | 1.5 in, 38.1 mm |
| Dynamic Load Rating | 15520 lbf |
| Style | Ball Bearing |
| Internal Clearance | C0 |
| Finish | Cadmium |
| Type | Airframe Control |
| Filling Slot | Double Row Non-Fill Slot |
| Standard | SAE-AS27647 |
| Series | RBC® |
| Weight | 0.29 LB |
| EAN or UPC | 637400568825 |

