- 0.625 in Inner Diameter
- 1.85 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Width | 0.625 in, 15.88 mm |
| Static Load Rating | 2860 lbf, 12722 N |
| Bore Shape | Round |
| Enclosure | Double Sealed |
| O.D. Type | Straight w/ Snap Ring |
| Type | Ball Bearing |
| Fillet Radius | 0.04 in, 1.02 mm |
| Outside Ring Shape | Flanged With Snap Ring Groove |
| Finish | Black Oxide |
| Style | Precision Ground, Extended Inner Ring, Metric Outside Diameter |
| Filling Slot | Single Row Non-Fill Slot |
| Series | Nice® |
| RPM [Max] | 5000 rpm |
| Inside Ring Width | 1.219 in, 30.958 mm |
| No. of Rows | Single |
| Snap Ring | With Snap Ring |
| I.D. | 0.625 in, 15.88 mm |
| Cage Material | Nylon |
| Internal Clearance | C0 |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 300 ⁰F |
| Dynamic Load Rating | 1480 lbf |
| O.D. | 1.85 in, 47 mm |
| Inch/Metric | Inch |
| Total Width | 1.438 in, 36.51 mm |
| Flange Diameter | 2.063 in, 52.39 mm |
| Weight | 0.36 LB |
| EAN or UPC | 637400400330 |

