- 1 in Inner Diameter
- 2.047 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Total Width | 1.375 in, 34.92 mm |
| Series | Nice® |
| Outside Ring Width | 0.75 in, 19.05 mm |
| Dynamic Load Rating | 1770 lbf |
| Finish | Black Oxide |
| Filling Slot | Single Row Non-Fill Slot |
| Bore Shape | Round |
| Inch/Metric | Inch |
| O.D. Type | Straight w/ Snap Ring |
| O.D. | 2.047 in, 52 mm |
| RPM [Max] | 5000 rpm |
| Operating Temperature [Max] | 300 ⁰F |
| Internal Clearance | C0 |
| Static Load Rating | 3145 lbf, 13990 N |
| No. of Rows | Single |
| Fillet Radius | 0.04 in, 1.02 mm |
| Outside Ring Shape | Flanged With Snap Ring Groove |
| Cage Material | Nylon |
| Enclosure | Double Sealed |
| Style | Precision Ground, Extended Inner Ring, Metric Outside Diameter |
| Snap Ring | With Snap Ring |
| I.D. | 1 in, 25.4 mm |
| Inside Ring Width | 1.375 in, 34.925 mm |
| Type | Ball Bearing |
| Material | 52100 Bearing Quality Steel |
| Flange Diameter | 2.266 in, 57.55 mm |
| Weight | 0.32 LB |
| EAN or UPC | 637400390709 |

