- 1.188 in Inner Diameter
- 2.441 in Outer Diameter
- 52100 Bearing Quality Steel Material
| RPM [Max] | 5000 rpm |
| Outside Ring Shape | Flanged With Snap Ring Groove |
| O.D. Type | Straight w/ Snap Ring |
| Total Width | 1.5 in, 38.1 mm |
| Internal Clearance | C0 |
| I.D. | 1.188 in, 30.16 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Filling Slot | Single Row Non-Fill Slot |
| Static Load Rating | 4360 lbf, 19394 N |
| Snap Ring | With Snap Ring |
| No. of Rows | Single |
| Inside Ring Width | 1.5 in, 38.1 mm |
| Bore Shape | Round |
| Cage Material | Nylon |
| Outside Ring Width | 0.875 in, 22.22 mm |
| Fillet Radius | 0.04 in, 1.02 mm |
| Inch/Metric | Inch |
| O.D. | 2.441 in, 62 mm |
| Series | Nice® |
| Type | Ball Bearing |
| Material | 52100 Bearing Quality Steel |
| Finish | Black Oxide |
| Dynamic Load Rating | 2535 lbf |
| Enclosure | Double Sealed |
| Flange Diameter | 2.656 in, 67.47 mm |
| Weight | 0.3 LB |
| EAN or UPC | 637400400415 |

