- 1.438 in Inner Diameter
- 2.835 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Ball Bearing |
| Static Load Rating | 5755 lbf, 25600 N |
| Inside Ring Width | 1.688 in, 42.863 mm |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Flanged With Snap Ring Groove |
| Snap Ring | With Snap Ring |
| Finish | Black Oxide |
| O.D. Type | Straight w/ Snap Ring |
| Fillet Radius | 0.04 in, 1.02 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Inch/Metric | Inch |
| RPM [Max] | 5000 rpm |
| Total Width | 1.688 in, 42.86 mm |
| O.D. | 2.835 in, 72 mm |
| Internal Clearance | C0 |
| Style | Precision Ground, Extended Inner Ring, Metric Outside Diameter |
| Series | Nice® |
| Outside Ring Width | 0.938 in, 23.81 mm |
| Cage Material | Nylon |
| Bore Shape | Round |
| I.D. | 1.438 in, 36.51 mm |
| Dynamic Load Rating | 3450 lbf |
| No. of Rows | Single |
| Enclosure | Double Sealed |
| Operating Temperature [Max] | 300 ⁰F |
| Flange Diameter | 3.078 in, 78.18 mm |
| Weight | 0.45 LB |
| EAN or UPC | 637400390730 |

