- 1.938 in Inner Diameter
- 3.543 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Width | 1.125 in, 28.58 mm |
| Static Load Rating | 7900 lbf, 35141 N |
| Filling Slot | Single Row Non-Fill Slot |
| Style | Precision Ground, Extended Inner Ring, Metric Outside Diameter |
| Operating Temperature [Max] | 300 ⁰F |
| Cage Material | Nylon |
| Enclosure | Double Sealed |
| Snap Ring | With Snap Ring |
| I.D. | 1.938 in, 49.21 mm |
| Bore Shape | Round |
| Dynamic Load Rating | 5250 lbf |
| Type | Ball Bearing |
| Series | Nice® |
| O.D. Type | Straight w/ Snap Ring |
| Internal Clearance | C0 |
| O.D. | 3.543 in, 90 mm |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 2.031 in, 51.595 mm |
| RPM [Max] | 5000 rpm |
| Total Width | 2.031 in, 51.6 mm |
| Outside Ring Shape | Flanged With Snap Ring Groove |
| No. of Rows | Single |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Fillet Radius | 0.062 in, 1.57 mm |
| Flange Diameter | 3.781 in, 96.05 mm |
| Weight | 0.4 LB |
| EAN or UPC | 637400465476 |

