- 0.25 in Inner Diameter
- 0.875 in Outer Diameter
- GCr15 Steel Material
| Internal Clearance | C0 |
| RPM [Max] | 1500 rpm |
| Precision Rating | Unground |
| Type | Radial Ball Bearing |
| Material | GCr15 Steel |
| Bore Shape | Round |
| Filling Slot | Single Row Non-Fill Slot |
| Series | Nice® |
| Cage Material | No Cage |
| Finish | Zinc |
| Dynamic Load Rating | 403 lbf |
| O.D. | 0.875 in, 22.225 mm |
| Inside Ring Width | 0.312 in, 7.925 mm |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Enclosure | Open |
| Total Width | 0.312 in, 7.925 mm |
| I.D. | 0.25 in, 6.35 mm |
| Inch/Metric | Inch |
| No. of Rows | Single |
| Operating Environment | Shock Resistance |
| Flange Diameter | 0.995 in, 25.273 mm |
| Outside Ring Shape | Flanged |
| Weight | 0.038 LB |
| EAN or UPC | 637401447853 |

