RBC Bearings
GDW4K2FS428
GDW Series 0.25 in Double Sealed Single Row Airframe Bearing
Item #101157147
- 0.25 in Inner Diameter
- 0.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Seal Material | Teflon |
| I.D. | 0.25 in, 6.35 mm |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Self Aligning | No |
| Outside Dia. | 0.625 in |
| Chamfer - Inner Ring | 0.005 in |
| O.D. Type | Straight |
| O.D. | 0.625 in, 15.875 mm |
| Inch/Metric | Inch |
| Lubricant | MIL-G-23827 Grease |
| Static Load Rating | 1400 lbf, 6200 N |
| RPM [Max] | 500 rpm |
| Cage Material | No Cage |
| Material | 52100 Bearing Quality Steel |
| Bore Shape | Round |
| Precision Level | Standard Series |
| Internal Clearance | C0 |
| Chamfer - Outer Ring | 0.016 in |
| Total Width | 0.562 in, 14.27 mm |
| Inside Dia. | 0.25 in |
| Outside Ring Shape | Straight with Groove For Relubrication |
| Outer Ring Width | 1/2 in |
| Type | Airframe Control |
| Dynamic Load Rating | 1400 lbf |
| No. of Rows | Single |
| Enclosure | Double Sealed |
| Finish | Cadmium |
| Inside Ring Width | 0.562 in, 14.27 mm |
| Style | Double Row |
| Standard | SAE-AS27647 |
| Filling Slot | Double Row |
| Series | RBC® |
| Weight | 0.025 LB |
| EAN or UPC | 637400569310 |
