RBC Bearings
GDW4KFS428
GDW Series 0.25 in Double Sealed Single Row Airframe Bearing
Item #101157148
- 0.25 in Inner Diameter
- 0.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| I.D. | 0.25 in, 6.35 mm |
| Seal Material | Teflon |
| Type | Airframe Control |
| Cage Material | No Cage |
| O.D. Type | Straight |
| Dynamic Load Rating | 2770 lbf |
| Chamfer - Outer Ring | 0.016 in |
| O.D. | 0.75 in, 19.05 mm |
| Chamfer - Inner Ring | 0.005 in |
| Total Width | 0.875 in, 22.22 mm |
| Inch/Metric | Inch |
| Outside Ring Shape | Straight with Groove For Relubrication |
| Outside Dia. | 0.75 in |
| Style | Double Row |
| RPM [Max] | 500 rpm |
| Self Aligning | No |
| Internal Clearance | C0 |
| No. of Rows | Single |
| Inside Dia. | 0.25 in |
| Outside Ring Width | 0.75 in, 19.05 mm |
| Lubricant | MIL-G-23827 Grease |
| Material | 52100 Bearing Quality Steel |
| Finish | Cadmium |
| Static Load Rating | 2770 lbf, 12200 N |
| Enclosure | Double Sealed |
| Inside Ring Width | 0.875 in, 22.22 mm |
| Precision Level | Standard Series |
| Bore Shape | Round |
| Outer Ring Width | 3/4 in |
| Standard | SAE-AS27647 |
| Series | RBC® |
| Filling Slot | Double Row |
| Weight | 0.04 LB |
| EAN or UPC | 637400569280 |
