- 0.25 in Inner Diameter
- 1 in Outer Diameter
- 52100 Bearing Quality Steel Material
- 0.34 in Outside Ring Width
| Contact Angle | 0° |
| Filling Slot | Single Row Non-Fill Slot |
| Width | 0.400 in |
| Material | 52100 Bearing Quality Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Inch/Metric | Inch |
| Dynamic Load Rating | 820 lbf |
| Flange Dia. | 1.246 in, 31.65 mm |
| Precision | Standard |
| Preload Level | None |
| Style | Ball Bearing |
| Internal Clearance | C0 |
| Cage Material | Cold Rolled Steel |
| Seal Material | Metal |
| Static Load Rating | 310 lbf, 1379 N |
| Inside Ring Width | 0.4 in, 10.16 mm |
| Lubricant | Polyurea Base |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Temperature Range [Max] | 275 °F |
| Outside Ring Width | 0.34 in, 8.64 mm |
| Total Width | 0.4 in, 10.16 mm |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Outside Ring Shape | Double Flanged |
| Outer Ring Width | 0.4 in |
| icNumber | 7695899 |
| Type | Airframe Control |
| Ball Material | Steel |
| I.D. | 0.25 in, 6.35 mm |
| Temperature Range [Min] | -30 °F |
| O.D. | 1 in, 25.4 mm |
| Enclosure | Double Shielded |
| Capacity | Standard Capacity |
| Precision Rating | ABEC 1 |
| Locking Device | No Locking Device |
| Finish | Steel |
| No. of Rows | Single |
| Bore Shape | Round |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.04 LB |
| EAN or UPC | 637400580858 |

