text.skipToContent text.skipToNavigation


H40LW

Cam Follower; Heavy Stud; Straight (Sealed)

Item #100000520
each
    Shipment Options

Alternate Products

Product details

  • 1 1/4" Roller Diameter
  • 3/4" Stud Diameter
  • 3/4-16 Thread
  • Hex Hole End
  • Needle Bearing Design

Specifications

Inch/Metric Inch
Roller Dia. 1 1/4 in
Roller Type Straight
Stud Dia. 3/4 in
Enclosure Sealed
Thread Size 3/4
Roller Width 3/4 in
Stud Type Heavy
End Type Hex Hole
Bearing Type Needle Bearing
Thread Pitch N/A
Thread Type UNF
Threads per Inch 16
Material Steel
Stud Length 1 1/4 in
Track Capacity (40 HRC) 2440 lbf
Dynamic Capacity 3400 lbf
Clamp Torque 750 lbf
Thread Length 5/8 in
Housing Bore 3/4 in
Lube Hole Center 5/16 in
Limiting Speed 3900 rpm
Lube Fitting Size 3/16 in
Static Capacity 5800 lbf
Lube Hole Diameter 0.093 in
Overall Length 2 1/32 in
Weight 0.375 LB
Package Quantity 1.0 Piece
EAN or UPC 637400005955

You May Also Like