- 2.688 in Inner Diameter
- 5.375 in Outer Diameter
- 1.813 in Cone Width
- 1.438 in Cup Width
- 0.14 in Fillet Radius
| O.D. | 5.375 in, 136.525 mm |
| No. of Rows | Single Row |
| Material | 8620 Steel |
| Precision Rating | Class 2 |
| Cage Material | 8620 Steel |
| Fillet Radius | 0.14 in, 3.5 mm |
| Total Width | 1.813 in, 46.038 mm |
| Outside Ring Shape | Non-Flanged |
| Cup Width | 1.438 in, 36.512 mm |
| Finish | Uncoated |
| I.D. | 2.688 in, 68.262 mm |
| Inch/Metric | Inch |
| Series | Tyson® |
| Cone Width | 1.813 in, 46.038 mm |
| Style | Tapered Roller Bearing |
| Weight | 7.22 LB |
| EAN or UPC | 637400611590 |

