RBC Bearings
H715345
Tyson® Series Single Row 2.813 in ID Tapered Roller Bearing Cone
Item #101548150
- 2.813 in Inner Diameter
- 1.813 in Cone Width
| Compatible Cup | H715310, H715311, H715311W, H715313W |
| Style | Tapered Roller Bearing |
| Origin | Cones |
| Fillet Radius | 0.14 in, 3.5 mm |
| No. of Rows | Single Row |
| Bearing Type | Single Cone |
| I.D. | 2.813 in, 71.438 mm |
| Cup Width | N/A |
| Precision Rating | Class 2 |
| Cage Material | 8620 Steel |
| Type | Cone |
| Series | Tyson® |
| Finish | Uncoated |
| Cone Type | Single Cone |
| Material | 8620 Steel |
| Outside Ring Shape | Non-Flanged |
| Cone Width | 1.813 in, 46.038 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | Standard |
| O.D. | N/A |
| Total Width | 1.813 in, 46.038 mm |
| Shaft Fillet Radius [Max] | 0.140 in |
| Inch/Metric | Inch |
| Weight | 4.64 LB |
| EAN or UPC | 637400483364 |
