- 4.813 in Outer Diameter
- 1.17 in Cup Width
| Bearing Type | Single Cup |
| Series | Tyson® |
| Total Width | 1.17 in, 29.718 mm |
| Type | Cup |
| Cone Width | N/A |
| Fillet Radius | 0.06 in, 1.5 mm |
| O.D. Type | Straight |
| Cup Width | 1.17 in, 29.718 mm |
| Material | 8620 Steel |
| Inch/Metric | Inch |
| Cup Type | Single Cup |
| Tolerance | Standard |
| O.D. | 4.813 in, 122.238 mm |
| Origin | Cups |
| Precision Rating | Class 2 |
| Finish | Uncoated |
| Enclosure | N/A |
| No. of Rows | Single Row |
| I.D. | N/A |
| Outside Ring Shape | Non-Flanged |
| Style | Tapered Roller Bearing |
| Cage Material | 8620 Steel |
| Weight | 1.32 LB |
| EAN or UPC | 637400532321 |

