- 2.625 in Inner Diameter
- 4.813 in Outer Diameter
- 1.51 in Cone Width
- 1.17 in Cup Width
| Cone Width | 1.51 in, 38.354 mm |
| Style | Tapered Roller Bearing |
| Inch/Metric | Inch |
| No. of Rows | Single Row |
| I.D. | 2.625 in, 66.675 mm |
| O.D. | 4.813 in, 122.238 mm |
| Precision Rating | Class 2 |
| Fillet Radius | 0.14 in, 3.5 mm |
| Total Width | 1.5 in, 38.1 mm |
| Finish | Uncoated |
| Outside Ring Shape | Non-Flanged |
| Cage Material | 8620 Steel |
| Material | 8620 Steel |
| Cup Width | 1.17 in, 29.718 mm |
| Series | Tyson® |
| Type | Cup & Cone Set |
| Weight | 3.99 LB |
| EAN or UPC | 637400536718 |

