- 3.542 in Inner Diameter
- 5.787 in Outer Diameter
- 1.575 in Cone Width
- 1.28 in Cup Width
- 0.28 in Fillet Radius
| Cage Material | 8620 Steel |
| Cone Width | 1.575 in, 40 mm |
| Precision Rating | Class 2 |
| O.D. | 5.787 in, 146.975 mm |
| Series | Tyson® |
| I.D. | 3.542 in, 89.974 mm |
| Material | 8620 Steel |
| Fillet Radius | 0.28 in, 7 mm |
| No. of Rows | Single Row |
| Style | Tapered Roller Bearing |
| Outside Ring Shape | Non-Flanged |
| Cup Width | 1.28 in, 32.5 mm |
| Finish | Uncoated |
| Total Width | 1.575 in, 40 mm |
| Inch/Metric | Inch |
| Weight | 5.53 LB |
| EAN or UPC | 637400537876 |

