- 3.25 in Inner Diameter
- 5.25 in Outer Diameter
- 1.563 in Cone Width
- 1.281 in Cup Width
- 0.14 in Fillet Radius
| No. of Rows | Single Row |
| O.D. | 5.25 in, 133.35 mm |
| Material | 8620 Steel |
| Series | Tyson® |
| Cage Material | 8620 Steel |
| I.D. | 3.25 in, 82.55 mm |
| Fillet Radius | 0.14 in, 3.5 mm |
| Precision Rating | Class 2 |
| Finish | Uncoated |
| Cone Width | 1.563 in, 39.688 mm |
| Cup Width | 1.281 in, 32.545 mm |
| Inch/Metric | Inch |
| Outside Ring Shape | Non-Flanged |
| Style | Tapered Roller Bearing |
| Total Width | 1.563 in, 39.688 mm |
| Weight | 4.8 LB |
| EAN or UPC | 637400539849 |

