- 3.5 in Inner Diameter
- 6 in Outer Diameter
- 1.563 in Cone Width
- 1.188 in Cup Width
- 0.25 in Fillet Radius
| Style | Tapered Roller Bearing |
| Total Width | 1.563 in, 39.688 mm |
| Finish | Uncoated |
| Outside Ring Shape | Non-Flanged |
| Fillet Radius | 0.25 in, 6.4 mm |
| I.D. | 3.5 in, 88.9 mm |
| Cage Material | 8620 Steel |
| Inch/Metric | Inch |
| No. of Rows | Single Row |
| Cup Width | 1.188 in, 30.162 mm |
| Material | 8620 Steel |
| Series | Tyson® |
| Cone Width | 1.563 in, 39.688 mm |
| Precision Rating | Class 2 |
| O.D. | 6 in, 152.4 mm |
| Weight | 6.11 LB |
| EAN or UPC | 637400536732 |

