- 5 in Outer Diameter
- 1.063 in Cup Width
| Total Width | 1.063 in, 26.988 mm |
| O.D. | 5 in, 127 mm |
| Material | 8620 Steel |
| Cup Type | Single Cup |
| No. of Rows | Single Row |
| Style | Tapered Roller Bearing |
| Finish | Uncoated |
| Cup Width | 1.063 in, 26.988 mm |
| Outside Ring Shape | Non-Flanged |
| Tolerance | Standard |
| Origin | Cups |
| Enclosure | N/A |
| Fillet Radius | 0.06 in, 1.5 mm |
| Precision Rating | Class 2 |
| Inch/Metric | Inch |
| Cage Material | 8620 Steel |
| Type | Cup |
| Series | Tyson® |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| O.D. Type | Straight |
| Weight | 1.4 LB |
| EAN or UPC | 637400372088 |

