RBC Bearings
IR2426
52101 Bearing Quality Steel 6.5 in Heavy Duty Pitchlign Inner Ring
Item #101509513
- 6.5 in Inner Diameter
- 7.75 in Outer Diameter
| Bore Shape | Round |
| End Type | N/A |
| Finish | Chrome Steel |
| Shaft Diameter - Slip Fit [Min] | 6.4985 in |
| Fillet Radius | 0.12 in |
| Radial Internal Clearance | N/A |
| Lubrication Type | Lubrication Groove/Hole |
| O.D. | 7.75 in, 196.85 mm |
| Standard | MS 51962 |
| Bearing Design | Removable Inner Ring – Straight |
| Shaft Diameter - Press Fit [Min] | 6.5006 in |
| Precision Ground | Yes |
| Cage Material | N/A |
| Capacity | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Material | 52101 Bearing Quality Steel |
| Type | Inner Ring |
| I.D. | 6.5 in, 165.1 mm |
| Oil Hole | w/Oil Hole |
| Inch/Metric | Inch |
| Shaft Diameter - Slip Fit [Max] | 6.4994 in |
| Total Width | 3.015 in, 76.581 mm |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Press Fit [Max] | 6.5013 in |
| Weight | 11.9 LB |
| EAN or UPC | 637400010799 |
